Buy more than* S$200* and get FREE SHIPPING

Marker Shape Glue

5.00 (1)
...see all>
Product Options
ADD TO CART
Dimension (phi x Height H) (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (phi x Height H) (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28x126 Coating width / 15 1PC(25g) 1 KK21-43 57838672 3.99 SGD
In stock
21x115 Coating width / 5 1PC(10g) 1 KK11-43 57838663 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Paste the receipt
5
From Japan
On 2015-05-08 22:49:03
It is easy to paint because it is smooth. Since the tip is square, it can be applied to the corner. It may be better to have a thin tip type
This review is about item#57838672.

Related Products