Buy more than* S$200* and get FREE SHIPPING

PET Bottle Spray Gun Trigger

3.32 (44)
Materials (pipes)
PE
Fluid
Water
Dimensions (Height H x Width W x Depth D) (mm)
About 32x120x274
Material (Body)
PP
Color
Red, green
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 - 57839031 2.49 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 8
3 star 4
2 star 6
1 star 10
Review Rating: 3.32
44 Customer Reviews
The reviews are automatic translation.
It is used to put the water in the humidity adjustment of the test facility.
5
From Japan
On 2017-04-07 22:14:34
Compared with dedicated spray, but there is a little difficult to have like, a low-cost, eco-friendly for good.
This review is about item#57839031.
Watering of plants
5
From Japan
On 2017-03-17 15:44:39
Easy attached to plastic bottles, the attitude of water in smooth, I'm very satisfied.
This review is about item#57839031.
When detergent spray
2
From Japan
On 2017-02-20 08:24:17
One in two is, Grip by pressing once in the trial put detergent broke. I'm sorry.
This review is about item#57839031.
Spray a thin alkaline water
2
From Japan
On 2017-01-24 17:56:02
Defective products will feel too much. Although we buy in large quantities There is also when you think that it is a 20% about defective. Many of the extremely small there is no hole in the spray section It leaks occurs in the connection portion of a bottle. Since become opened with dirty hands Returns have to dispose not know work.
This review is about item#57839031.
Used to rust of machinery and products
2
From Japan
On 2016-12-14 15:57:50
Cheap, but not necessarily how to use the break behind is bad, is too weak a grip lever base of plastic. Please to improve.
This review is about item#57839031.
Refill of economical detergent
1
From Japan
On 2016-11-25 15:53:31
10 set together I bought. But may not be possible to spray at 50% of probability, it can not be used there is a leak from the connecting portion of the PET bottle.
This review is about item#57839031.
Use attached to the bottle
4
From Japan
On 2016-09-30 09:17:23
We come in handy for use in color-coded
This review is about item#57839031.
Blowing like wax
1
From Japan
On 2016-08-18 21:14:00
We received the goods in the wet conditions. It was anxiety at the time, but convinced started using. · The air not sucked up and bite - Not able to vent even sucked up (we will dented PET bottles) • If the tip is too turned to the side to close the nozzle, not return and do not decompose once I just use once, but was hit by these troubles. Ridiculous is a commodity
This review is about item#57839031.
Injection of cleaning agent
1
From Japan
On 2016-08-18 17:20:30
Things remained water of inspection too appropriate that I no problem packing had been wet for other goods. Improvement I want to.
This review is about item#57839031.
Mister work
1
From Japan
On 2016-07-26 10:24:33
Broken After holding 10 times place! It does not work with all! !
This review is about item#57839031.

Related Products