Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Height (mm) Capacity (mL) Materials (pipes) Bottom Diameter (mm) Material (Nozzle) Fluid Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Capacity (mL) Materials (pipes) Bottom Diameter (mm) Material (Nozzle) Fluid Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
230 750 PE About 91 PP Water (Nozzle) red, (bottle) white (Bottle) PE 1PC 1 750ml 57839013 3.99 SGD
In stock
198 350 PE About 70 PP Water (Nozzle) red, (bottle) white (Bottle) PE 1PC 1 350ml 57839022 2.99 SGD
In stock
272 1000 - - - - - - 1pc 1 1000ml 55471264 4.99 SGD
In stock
220 500 - - - - - - 1pc 1 500ml 55471246 -
N/A
[x]
ADD TO CART
Customer Reviews
5 star 52
4 star 13
3 star 26
2 star 11
1 star 25
Review Rating: 3.44
127 Customer Reviews
The reviews are automatic translation.
On site
5
From Japan
On 2018-05-17 10:58:12
It seems that it is using on site to put diluted solution. As this type of spray breaks immediately If it gets broken, I will throw it away without any hesitation and can exchange I am glad that it is cheap.
This review is about item#55471246.
For alcohol sterilization
5
From Japan
On 2018-05-09 12:27:52
It is very easy to use so I would like to purchase it again when necessary.
This review is about item#57839022.
Car washing
5
From Japan
On 2018-05-07 14:40:29
The capacity tank is small, Since the injection can be adjusted, I am satisfied because it could be used according to the application.
This review is about item#57839022.
Put the glass cleaner and wipe the window etc.
3
From Japan
On 2018-05-05 20:06:12
Since our company is used by various people, it was broken early and usage was I wonder if it was bad.
This review is about item#55471246.
Cleaning work
5
From Japan
On 2018-04-28 15:03:20
I use magic rin and use it, but I am very happy because the fog is fine. We will also purchase.
This review is about item#57839022.
House cleaning
3
From Japan
On 2018-04-27 14:55:29
I think that quality is good I think that it is helpful to have different colors to use properly.
This review is about item#57839022.
I'm putting water in it.
5
From Japan
On 2018-04-24 21:19:44
I bought it with a price dismissing disposable feeling. Durability I do not know.
This review is about item#55471246.
Put a household detergent at home
3
From Japan
On 2018-04-23 17:58:26
There is no problem to use normally, but if you spray for about 5 times, only a little will come out, but you can use it as soon as you set a little.
This review is about item#57839022.
Neutralizer sprayer for oil leakage treatment
5
From Japan
On 2018-03-23 14:35:53
Although it is inexpensive, on the contrary it thinks that it is something better to use it.
This review is about item#57839013.
Hand finger alcohol for disinfection
1
From Japan
On 2018-03-16 16:06:06
It reached about 2 months from ordering when I forgot it in the missing item state. To be honest, I thought it was impossible. The scheduled delivery date has been updated several times, but how about that? I want you to make it a mechanism that can be easily canceled at the point of missing item contact. Even though she said that it would arrive at the scene immediately by CM. . . .
This review is about item#55471246.

Related Products