Buy more than* S$200* and get FREE SHIPPING

Tabi Garden Boots

4.33 (3)
Standard Weight (g/1 leg)
972 (JP oversized), 972 (JP Oversized)
Material (Sole)
Natural rubber, synthetic rubber, Natural rubber, synthetic rubber
Material (Skin)
Natural, synthetic rubber, Natural, synthetic rubber
Color
black, Black
...see all>
Product Options
ADD TO CART
Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 30, About 30 1Pair 1 TR-1 57839196 57.04 SGD
In stock
About 30, About 30 1Pair 1 TR-1 57839187 57.04 SGD
In stock
About 30, About 30 1Pair 1 TR-1 57839205 57.75 SGD
In stock
About 30, About30 1Pair 1 TR-1 57839171 76.01 SGD
Shipped after 2017-12-22
About 30, About30 1Pair 1 TR-1 57839162 55.85 SGD
Shipped after 2017-12-22
About 30, About30 1Pair 1 TR-1 57839153 76.01 SGD
Shipped after 2017-12-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Rainy day work
5
From Japan
On 2017-10-24 15:24:50
It is slightly higher than boots, but it lasts longer than that. Since it is like a pair of socks, the bottom is thin, but it is light and the feet do not get tired.
This review is about item#57839196.
Rice paddy work
3
From Japan
On 2014-11-24 14:47:25
I will use it for rice field · field work. I think that I will definitely do it because it is made of rubber. It is suitable for defense such as water.
This review is about item#57839187.
Waterside work
5
From Japan
On 2013-08-22 13:13:26
It is very good to step on underwater with the sense of underglaze. Compared with rubber boots, it is strange that my legs do not mysteriously steak. I think that it is a good product.
This review is about item#57839187.

Related Products