Buy more than* S$200* and get FREE SHIPPING

Garden Boots

5.00 (2)
Purpose
Construction, agriculture, house gardening, Construction, agriculture, house gardening, Construction, agriculture, house gardening, Construction, agriculture, house gardening, Construction, agriculture, house gardening, Construction, agriculture, house gardening, Construction, agriculture, house gardening, Construction, agriculture, house gardening
Standard Weight (g/1 leg)
894 (JP oversized), 894 (JP Oversized)
Material (Sole)
Natural rubber, synthetic rubber, Natural rubber, synthetic rubber
Material (Skin)
Natural, synthetic rubber, Natural, synthetic rubber
Color
black, Black
...see all
Product Options
ADD TO CART
Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 30, About 30 1Pair 1 TR-2 57839257 55.85 SGD
In stock
About 30, About 30 1Pair 1 TR-2 57839241 55.85 SGD
In stock
About 30, About 30 1Pair 1 TR-2 57839266 55.85 SGD
In stock
About 30, About30 1Pair 1 TR-2 57839232 55.85 SGD
Shipped after 2017-06-09
About 30, About30 1Pair 1 TR-2 57839214 55.85 SGD
Shipped after 2017-06-06
About 30, About30 1Pair 1 TR-2 57839223 55.85 SGD
Shipped after 2017-06-02
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Such as the cleaning of the barn
5
From Japan
On 2016-11-09 04:25:37
Soft and comfort, it was very good.
This review is about item#57839241.
Farm work
5
From Japan
On 2014-09-11 23:14:52
It is used for farming work such as grass cutting. It is hard to tear, easy to wear, and garbage does not enter, so I am satisfied. It slides somewhat on the slope compared to rubber length.
This review is about item#57839241.

Related Products