Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Tip Saw Blade

4.00 (2)
Cleavable Material
Wood, laminated wood, MDF material, color plywood plywood, gypsum board, etc.
Coat
Black
Inner Diameter (phi mm)
20
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Compatible Models Blade Thickness (mm) Number of Blades (p) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Compatible Models Blade Thickness (mm) Number of Blades (p) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
165 Round Shinsetsu 1.6 52 1Sheet 1 165X52P 57839083 14.99 SGD
In stock
125 Shu Mar charge-Shinsetsu 1.2 28 1Sheet 1 125X28P 57839065 14.99 SGD
In stock
190 Round 1.6 52 1Sheet 1 190X52P 57839092 15.99 SGD
Shipped after 2018-05-02
147 Round Shinsetsu 1.6 52 1Sheet 1 147X52P 57839074 14.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Cutting of plywood
3
From Japan
On 2015-11-10 11:24:40
I used 50 cuts to cut plywood at a do-it-yourself carpenter, but the sharpness has not changed for now. However, as the movement of hands seems to progress smoothly during cutting, it seems that there is resistance and there is resistance so that carrying of hand will certainly be delayed, so is it a change in sharpness due to heat? , I do not know whether it is the characteristic of plywood? .
This review is about item#57839065.
Disconnection of the control
5
From Japan
On 2014-12-11 21:02:32
Although it is using the charging circular saw, the battery lasts longer than the previous one due to the thin blade thickness.
This review is about item#57839065.

Related Products