Buy more than* S$200* and get FREE SHIPPING

Tip Saw King Tiger

4.73 (11)
Coat
Black
...see all>
Product Options
ADD TO CART
Rake Angle (degree) Blade Thickness (mm) Number of Blades (p) Outer Diameter (phi mm) Inner Diameter (phi mm) Compatible Models Slit Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rake Angle (degree) Blade Thickness (mm) Number of Blades (p) Outer Diameter (phi mm) Inner Diameter (phi mm) Compatible Models Slit Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23 1.2 42 125 20 Atsumarimaru charge Shinsetsu Yes 1Sheet 1 125X42P 57839117 19.99 SGD
In stock
23 1.6 52 165 20 Round Shinsetsu Yes U-slit 1Sheet 1 165X52P 57839135 21.99 SGD
In stock
23 1.2 30 100 20 Shu charge Yes 1Sheet 1 100X30P 57839101 19.99 SGD
In stock
23 1.6 72 165 20 Round Yu U slit 1Sheet 1 165x72P 87169652 28.99 SGD
In stock
23 1.6 52 190 20 Round Yu U slit 1Sheet 1 190X52P 57839144 22.99 SGD
In stock
- 1.9 64 165 20 Round table Yu U slit 1Sheet 1 Tabletop slides for 165 x 64P 87169677 47.99 SGD
Shipped after 2018-01-29
23 1.6 72 190 20 Round table Yu U slit 1Sheet 1 190x72P 87169661 29.99 SGD
In stock
23 1.6 52 147 20 Round Shinsetsu Yu U slit 1Sheet 1 147X52P 57839126 21.99 SGD
In stock
- 2.8 80 255 25.4 Round table Yu U slit 1Sheet 1 Tabletop slides for 255 x 80P 87169704 72.99 SGD
In stock
- 3 100 305 25.4 Off graphics desk Yu U slit 1Sheet 1 Cutting machine for 305 x 100P 87169713 129.99 SGD
In stock
- 2.2 100 216 25.4 Round table Yu U slit 1Sheet 1 Tabletop slides for 216 x 100P 87169695 68.99 SGD
In stock
- 2.0 72 190 20 Round table Yu U slit 1Sheet 1 Tabletop slides for 190 x 72P 87169686 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
It is used with a small circular saw. . .
5
From Japan
On 2017-12-15 08:04:38
Blade is also thin, sharpness is also good How much can be used. . It is the trouble of number 1. . .
This review is about item#87169695.
Factory stock
5
From Japan
On 2017-09-16 17:07:27
Although I bought it for the first time, the price was affordable, it was easy to use.
This review is about item#57839101.
Used to finish cleanly without burrs in a place where the cut part looks as it is
5
From Japan
On 2017-09-13 21:23:51
I have cut nails twice from the start of using, but now it has no chipping and can be used without problems. Since it was a nail unavoidable place, I should have chosen the tip saw that the nails can cut, but I am satisfied because I fulfilled the purpose.
This review is about item#57839135.
When veneer, plywood is cut
5
From Japan
On 2017-05-16 04:43:04
The sharpness was very light and the cut surface was beautiful without divergence.
This review is about item#57839117.
Cutting of wood and plywood
5
From Japan
On 2016-09-30 12:33:37
Due to the coating, it can be cut with a light force. The skin was also beautiful. However, since there was a small hole in the welded part of the carbide tip and the saw base in one place, I am worried that the tip will not fly.
This review is about item#57839117.
Production of furniture etc as a hobby
5
From Japan
On 2016-01-12 13:03:23
Noko is Makita's battery type, the diameter of the saw is 125 mm. There is no treatment for 125mm no saw even at Tokyu Hands etc., this is Monotaro san like this. The product is called "silent", but it is really quiet. The rotation sound is a motor sound so it does not change, but the sound when the blade enters the wood is not high, so you can work even in the evening. Because I live in an apartment house, I will be careful not to cause trouble in my neighborhood. Sharpness was also good, and the power to push the electric saw became light.
This review is about item#57839117.
Cutting of Moso Bamboo
4
From Japan
On 2015-12-22 16:35:54
I bought it to cut straight between the nodes of Moso bamboo. Because the diameter is 305 mm, the thick part near the base can not be cut off to about 1 of 4, I cut it with a saw. (This is useless because the cutting machine is for 305 mm) The cut is very beautiful and satisfied. It was rather troublesome to remove the chips adhering to the teeth.
This review is about item#87169713.
Cutting timber
4
From Japan
On 2015-10-07 20:31:16
Although it was exchanging from the blade that was attached to the rechargeable circular saw as standard, the sound became quite quiet and the cutting work could be easily cut off.
This review is about item#57839117.
Cutting waste material
4
From Japan
On 2015-09-01 14:27:02
The angle of the tooth tip works and the sharpness is amazing, it is about a bit scary cutting power. Since it is coated, it has run out smoothly.
This review is about item#57839101.
Used to cut material
5
From Japan
On 2015-08-28 22:48:11
I could cut the material pleasantly without too much core shake.
This review is about item#87169695.

Related Products