Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Height (cm) Foot Width Standard Weight (g/1 leg) Material (Sole) Material (Skin) Size (cm) Color Accessories Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (cm) Foot Width Standard Weight (g/1 leg) Material (Sole) Material (Skin) Size (cm) Color Accessories Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40.5 (L size), 40.5 (L size) 4E 680 (L size), 680 (L size) Synthetic rubber, Synthetic rubber Synthetic rubber, Synthetic rubber M(24.5-25), M(24.5 to 25) green, Green Storage bag, Storage bag   1Pair 1 LB-X 57839424 -
Discontinued
[x]
40.5 (L size), 40.5 (L size) 4E 680 (L size), 680 (L size) Synthetic rubber, Synthetic rubber Synthetic rubber, Synthetic rubber LL(26.5-27), LL(26.5 to 27) green, Green Storage bag, Storage bag   1Pair 1 LB-X 57839442 -
Discontinued
[x]
40.5 (L size), 40.5 (L size) 4E 680 (L size), 680 (L size) Synthetic rubber, Synthetic rubber Synthetic rubber, Synthetic rubber L(25.5-26), L(25.5 to 26) green, Green Storage bag, Storage bag   1Pair 1 LB-X 57839433 -
Discontinued
[x]
40.5 (L size), 40.5 (L size) 4E 680 (L size), 680 (L size) Synthetic rubber, Synthetic rubber Synthetic rubber, Synthetic rubber L(25.5-26), L(25.5 to 26) black, Black Storage bag, Storage bag   1Pair 1 LB-X 57839336 74.99 SGD
In stock
40.5 (L size) - 680 (L size) Synthetic rubber Synthetic rubber LL(26.5 to 27) Blue Storage bag   1Pair 1 LB-X 57839397 -
Discontinued
[x]
40.5 (L size), 40.5 (L size) 4E 680 (L size), 680 (L size) Synthetic rubber, Synthetic rubber Synthetic rubber, Synthetic rubber LL(26.5-27), LL(26.5 to 27) black, Black Storage bag, Storage bag   1Pair 1 LB-X 57839345 -
Discontinued
[x]
40.5 (L size), 40.5 (L size) 4E 680 (L size), 680 (L size) Synthetic rubber, Synthetic rubber Synthetic rubber, Synthetic rubber S(23.5-24), S(23.5 to 24) black, Black Storage bag, Storage bag   1Pair 1 LB-X 57839311 -
Discontinued
[x]
40.5 (L size), 40.5 (L size) 4E 680 (L size), 680 (L size) Synthetic rubber, Synthetic rubber Synthetic rubber, Synthetic rubber M(24.5-25), M(24.5 to 25) black, Black Storage bag, Storage bag   1Pair 1 LB-X 57839327 -
Discontinued
[x]
40.5 (L size), 40.5 (L size) 4E 680 (L size), 680 (L size) Synthetic rubber, Synthetic rubber Synthetic rubber, Synthetic rubber S(23.5-24), S(23.5 to 24) green, Green Storage bag, Storage bag *[No return] You cannot return this product. For details, see FAQ. 1Pair 1 LB-X 57839415 98.99 SGD
Shipped after 2018-05-07
40.5 (L size), 40.5 (L size) 4E 680 (L size), 680 (L size) Synthetic rubber, Synthetic rubber Synthetic rubber, Synthetic rubber L(25.5-26), L(25.5 to 26) blue, Blue Storage bag, Storage bag   1Pair 1 LB-X 57839381 -
Discontinued
[x]
40.5 (L size), 40.5 (L size) 4E 680 (L size), 680 (L size) Synthetic rubber, Synthetic rubber Synthetic rubber, Synthetic rubber XL(27.5-28), XL(27.5 to 28) blue, Blue Storage bag, Storage bag   1Pair 1 LB-X 57839406 -
Discontinued
[x]
40.5 (L size), 40.5 (L size) 4E 680 (L size), 680 (L size) Synthetic rubber, Synthetic rubber Synthetic rubber, Synthetic rubber XL(27.5-28), XL(27.5 to 28) black, Black Storage bag, Storage bag   1Pair 1 LB-X 57839354 -
Discontinued
[x]
40.5 (L size), 40.5 (L size) 4E 680 (L size), 680 (L size) Synthetic rubber, Synthetic rubber Synthetic rubber, Synthetic rubber M(24.5-25), M(24.5 to 25) blue, Blue Storage bag, Storage bag   1Pair 1 LB-X 57839372 -
Discontinued
[x]
40.5 (L size), 40.5 (L size) 4E 680 (L size), 680 (L size) Synthetic rubber, Synthetic rubber Synthetic rubber, Synthetic rubber XL(27.5-28), XL(27.5 to 28) green, Green Storage bag, Storage bag   1Pair 1 LB-X 57839451 -
Discontinued
[x]
40.5 (L size), 40.5 (L size) 4E 680 (L size), 680 (L size) Synthetic rubber, Synthetic rubber Synthetic rubber, Synthetic rubber S(23.5-24), S(23.5 to 24) blue, Blue Storage bag, Storage bag   1Pair 1 LB-X 57839363 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Farm work
1
From Japan
On 2015-06-04 03:35:01
The comfort was good, but without having a year, the rubber deteriorated and the hole opened.
This review is about item#57839442.
Farm work
1
From Japan
On 2015-03-18 09:02:28
The rubber was not durable and the hole was opened in about 3 months. It is totally useless for work.
This review is about item#57839442.
For water work
5
From Japan
On 2014-12-11 19:31:52
The size of the foot is 26, just right. It is rude. I expected it to be a bit thinner, but it seems to be thicker and stronger.
This review is about item#57839433.
Rice field in general
5
From Japan
On 2013-07-30 22:09:32
I usually use 26 cm in size, this time it is L size. I have plenty of toe but when using in winter, I think that it is exactly good when socks are thick. Because it looks good and is self-reliant, keeping it is comfortable and good. It is unknown how many years it is important to use.
This review is about item#57839433.

Related Products