Buy more than* S$200* and get FREE SHIPPING

Pressure Washer

4.89 (9)
Maximum Allowable Pressure (MPa)
10
DisCharge Pressure (MPa)
4.0/7.3
Power Consumption (W)
1350
Current (A)
14
Weight (kg)
7.9
...see all
Product Options
ADD TO CART
Water Temperature (degree C) Water Volume Discharged (l/min) Water Supply System Power (V) Cord Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Water Temperature (degree C) Water Volume Discharged (l/min) Water Supply System Power (V) Cord Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Permissible) 40 or less 4.0/5.5, (maximum) 6.3 Water Single-phase AC-100 (50/60Hz) 5 1PC 1 AJP-1620 57840115 -
Discontinued
[x]
(Permissible) 40 or less 4.0 / 5.5, (maximum) 6.3 Water Single-phase / AC 100 (50 / 60Hz) 5.0 1PC 1 AJP-1620SP 57840124 -
Discontinued
[x]
- - - - 5.0 1pc 1 AJP-1620ASP 50888757 449.90 SGD
Shipped after 2017-05-01
- - - - 5.0 1pc 1 AJP-1620A 50887768 399.90 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
Cleaning and of 1Box car, tractor, riding rice planting machine, for cleaning of Caterpillar part of the combine harvester
4
From Japan
On 2017-03-25 22:41:40
Because the water pressure is high and the amount of water also is enough, we are happy about the cleaning ability.
This review is about item#57840124.
Cleaning of plastic pallets
5
From Japan
On 2016-12-14 15:05:05
Until the company name written in paint, is a momentum to disappear in the high-pressure washing. Are you satisfied with the cleaning power of imagination Street.
This review is about item#57840124.
Car wash business vehicle, cleaning around the office
5
From Japan
On 2016-01-28 00:36:40
Is a lightweight Water pressure falls well is powerful and dirt.
This review is about item#57840124.
Dirt wall
5
From Japan
On 2015-08-10 09:01:12
I'm glad
This review is about item#57840115.
Roads around the outer wall, the entrance, the house
5
From Japan
On 2015-07-30 16:31:56
Pressure also grip path without the ... just Ganreba with no problem hand tiring. Once you fix the Ganreba is easy, but ...
This review is about item#57840115.
Movable parking
5
From Japan
On 2015-05-29 15:34:42
We are considering a purchase from an earlier, to investigate the function, price, etc., we decided to purchase. Currently, we use the full.
This review is about item#57840115.
Cleaning in the food processing plants
5
From Japan
On 2015-01-28 16:31:14
No pressure problem. Easy to handle more than it had that thought.
This review is about item#57840115.
Dirt off of the painting (wall, veranda), farm equipment of cleaning, bottom cleaning
5
From Japan
On 2014-03-26 06:03:09
No pressure perfect. Withstand continuous use.
This review is about item#57840115.
Cleaning of farm equipment
5
From Japan
On 2013-06-26 19:00:04
Power cord I think that there is spread a little more long and more use of the range.
This review is about item#57840115.

Related Products