Buy more than* S$200* and get FREE SHIPPING

JIS Chemical Protective Clothing

3.96 (24)
Moisture Vapor Permeability (g/m2/h)
235
Water Resistance (mm)
2000 or more
Tensile Strength (50 mm /N )
Length x width: 80 or more x50 or more
Weight (g /m2)
62.8
Thickness (microm)
200
Compatible Standard
(Protection from static electricity) [standard] EN 1149-1:1995, [JIS T8115] type 5 (particulate protection for sealed clothes), type 6 (mist for protective clothing sealed)
Color
White
Material
Double structure of moisture-permeable film PE + PP laminate
Specification
Cuff and waist rubber avoid entrance and attach of liquid and powder.(Not perfectly). Static protection
...see all>
Product Options
ADD TO CART
Appliable Chest Measurement (cm) Compatible Height (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Appliable Chest Measurement (cm) Compatible Height (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
116 - 124 188 - 194 XXL 1PC 1 XXL 58070022 -
Discontinued
[x]
108 - 116 182 - 188 XL 1PC 1 XL 58070013 -
Discontinued
[x]
92 - 100 170 - 176 M 1PC 1 M 58069995 -
Discontinued
[x]
100 - 108 176 - 182 L 1PC 1 L 58070004 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 9
4 star 10
3 star 2
2 star 1
1 star 2
Review Rating: 3.96
24 Customer Reviews
The reviews are automatic translation.
Facility inspection
4
From Japan
On 2017-10-10 11:25:44
It is used to prevent sludge dirt and wetness. I can not afford complete protection, but I am satisfied with the price.
This review is about item#58070004.
When painting work
4
From Japan
On 2017-08-30 21:41:32
In the past I used the product of company D, but I tried to buy a monotaro brand and decided that it was not inferior to company D and it is a consumable item during repeat so it is emphasis on COSPA. You can not remove the red monotary sticker on the chest. Perhaps it is an OEM, but you do not have to paste it? You should be able to offer cheaper not to paste. Please consider Mr. Monotaro. By the way I suggested it to a craftworker in the same industry that he liked it and started to use it.
This review is about item#58070004.
Painting
5
From Japan
On 2017-04-18 19:58:14
It was stronger than I expected and satisfied with price. I also want to purchase next time.
This review is about item#58070013.
Spray coating
5
From Japan
On 2017-04-10 10:27:38
I used it for painting work for several days. I thought that it was more crappy because it was disposable, but with a very solid thickness, it did not break even when bending and stretching. Though it smells through, it completely blocked the paint. The size seems to be getting better if you select the larger one. I will also purchase it.
This review is about item#58070013.
For machine maintenance
5
From Japan
On 2017-02-24 14:43:45
I am using fresh scientific protective clothes, it does not become quite stupid. I decided to use Monotaro 's scientific protective clothing with eyes. The commodity is very good for the price. I do not think there is no monoteraw mark on the left chest, but this would be ineffective. It is a very recommended item.
This review is about item#58070013.
Used for sandblasting
3
From Japan
On 2016-12-01 16:18:37
It is not suitable for use in the blast room with abrasives entering but it was possible to work without sweating in summer
This review is about item#58070013.
very good
4
From Japan
On 2016-11-16 11:11:57
The price is still cheap and saved, but I would like to increase the number of purchases if I can make it even cheaper.
This review is about item#58069995.
Machine maintenance work etc.
5
From Japan
On 2016-11-14 15:19:20
I was very surprised at the quality at this amount. very good. Since I am going to purchase a lot of work, I will be very thankful for discounts as the number of purchases increases.
This review is about item#58070013.
Maintenance of manufacturing machinery
4
From Japan
On 2016-10-28 08:17:15
Water, oil and so on may enter less, but it is caught sharp and easily broken.
This review is about item#58070013.
Painting work
5
From Japan
On 2016-05-30 10:20:42
It is used for painting work. By all means, paint on the coveralls, I was in trouble. If so, it is convenient as it is not disposable.
This review is about item#58069995.

Related Products