Buy more than* S$200* and get FREE SHIPPING

Ultra Wide Monkey Wrench, Grip

4.33 (6)
...see all>
Product Options
ADD TO CART
Mouth Opening (mm) Point Thickness (mm) Nominal Dimension Weight (g) Overall Length (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mouth Opening (mm) Point Thickness (mm) Nominal Dimension Weight (g) Overall Length (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 - 50 7.5 250 390 260 Head / 16, grip / 16 1PC 1 MWG50 57862646 43.99 SGD
In stock
0 to 38 6.7 200 290 210 /13.5 Head, grip / 14 1PC 1 MWG38 57862637 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Replacement of water faucet etc
5
From Japan
On 2018-01-07 16:11:46
I used to use it until now because the play was coming, so I tried to purchase it is 0 to 5 cm wide, wide enough, quite satisfying with making solid. I tried using the UF pipe I bought at the same time to replace it, but there was no problem.
This review is about item#57862646.
Assembling the machine
4
From Japan
On 2017-07-20 19:49:23
Although it is big, I have difficulty in tooling, but I have trouble if I do not have one.
This review is about item#57862646.
Tightening bolt nut? High altitude work.
2
From Japan
On 2017-07-04 15:07:28
Round holes in the terminal part of the handle are open only to black and red covers. Since the metal part of the main body is cut in the U shape, it is dangerous when the cover is cracked or it drops out by attaching the fall prevention to this hole. Other than that, it is an ordinary monkey.
This review is about item#57862646.
Installation of water faucet, water faucet equipment
5
From Japan
On 2017-06-02 18:26:29
It is lightweight and also satisfies the large caliber that also holds the large mouth nut. Development of a plastic spacer made of plastics will be awaited for use when you want to avoid scratching, such as faucet equipment.
This review is about item#57862646.
Toilet, wash basin piping,
5
From Japan
On 2015-12-25 16:20:28
It is light and easy to use and is saved.
This review is about item#57862646.
Repair of water leak plug
5
From Japan
On 2014-07-14 14:46:14
I used it to replace the cartridge in the tap. It was good as it did not have to ask a professional dealer around the water.
This review is about item#57862646.

Related Products