Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions T2 (mm) Dimensions T1 (mm) Dimension D2 (mm) Dimension D1 (mm) Hexagon Opposite Side(mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions T2 (mm) Dimensions T1 (mm) Dimension D2 (mm) Dimension D1 (mm) Hexagon Opposite Side(mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.4 8.2 28 22.5 10x12 194 135 1PC 1 GRW1012DF 57862725 25.99 SGD
In stock
10.8 9.4 34 28 13x17 239 235 1PC 1 GRW1317DF 57862743 34.99 SGD
In stock
11.3 10.8 37 34 17x19 259 315 1PC 1 GRW1719DF 75245091 35.99 SGD
In stock
8.2 7.7 22.5 20.5 8x10 177 85 1PC 1 GRW810DF 57862716 22.99 SGD
In stock
9.7 9.4 31 28 12x14 212 205 1PC 1 GRW1214DF 57862734 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 1
1 star 2
Review Rating: 3.00
7 Customer Reviews
The reviews are automatic translation.
Machine maintenance and repair
3
From Japan
On 2017-11-24 12:17:37
There is no problem with using it, after all how durable is good.
This review is about item#75245091.
Fixing vending machines
5
From Japan
On 2015-07-16 20:38:16
Vending machine fixing screw size is very convenient because there are 17 and 19.
This review is about item#75245091.
Machine maintenance
1
From Japan
On 2015-05-13 16:50:52
I used it for the first time after purchasing, the gear of 8 became useless immediately. It is regrettable that we can not exchange because we purchased it for more than two weeks.
This review is about item#57862716.
Removal of bolt nut
2
From Japan
On 2014-12-01 09:55:31
Wrench part circumference is too big. It is too big compared to the top and it can not wrench a narrow gap nut! It is!
This review is about item#57862734.
Repair of motorcycle etc
5
From Japan
On 2014-04-30 13:35:40
I think that it is very inexpensive with double head type, usability is also ordinary. The rest is how much durability is there.
This review is about item#57862725.
I used it for car repair
4
From Japan
On 2013-11-25 16:21:16
I worked on the adjustment of the alternator, I thought that the length of this product would be a little longer, I felt it in this work but I think that normal work would be sufficient,
This review is about item#57862734.
For industrial machinery maintenance
1
From Japan
On 2013-05-03 23:28:28
In super tool's web product information [NEW] it was supposed to be the current standard size but as a surprisingly watching the product it became useless at the size of one generation ago (outer diameter of the eyeglass part) I do not have an outside diameter of 14 mm and the outer diameter is almost equal to the current standard gear wrench 17 mm It is a minus point by line contact rather than surface contact but the eyeglasses are fitted in the 2 army tool box and it seems that there is no turn number
This review is about item#57862734.

Related Products