Buy more than* S$200* and get FREE SHIPPING

Scraper M1

3.00 (1)
Purpose
To removal work, rust removal, and sharpening work., Fine peeling and removing work, including rust, shaving work, To removal work, rust removal, and sharpening work., To removal work, rust removal, and sharpening work., Fine peeling and removing work, including rust, shaving work, To removal work, rust removal, and sharpening work., To removal work, rust removal, and sharpening work., Fine peeling and removing work, including rust, shaving work, To removal work, rust removal, and sharpening work., To removal work, rust removal, and sharpening work., Fine peeling and removing work, including rust, shaving work, To removal work, rust removal, and sharpening work.
Blade Length (mm)
50, 50
Materials (Blade)
SK-2, SK-2
Blade Thickness (mm)
0.25, 0.25
Blade Width (mm)
15, 15
Overall Length (mm)
180, 180
Accessories
Five blade, plate driver, Five blade, plate driver
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-713 57862445 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Adjust base for painting
3
From Japan
On 2017-06-10 20:29:53
It is okay for a small turn to be useful, but the blade is easy to break and easy to break. I hope the function to stop the blade like M2 is solid, but it is disappointing.
This review is about item#57862445.

Related Products