Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Scraper D Type

3.00 (2)
Purpose
Remove deposits, dropping ice on car and dew, Peeling of fouling substance, ice on cars, deposits, car of ice, dew drop, Remove deposits, dropping ice on car and dew, Remove deposits, dropping ice on car and dew, Peeling of fouling substance, ice on cars, deposits, car of ice, dew drop, Remove deposits, dropping ice on car and dew, Remove deposits, dropping ice on car and dew, Peeling of fouling substance, ice on cars, deposits, car of ice, dew drop, Remove deposits, dropping ice on car and dew, Remove deposits, dropping ice on car and dew, Peeling of fouling substance, ice on cars, deposits, car of ice, dew drop, Remove deposits, dropping ice on car and dew
Blade Length (mm)
39, 39
Materials (Blade)
stainless, Stainless
Blade Thickness (mm)
0.25, 0.25
Blade Width (mm)
20, 20
Overall Length (mm)
115, 115
Accessories
Three blade, Three blade
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-710-D 57862472 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Remove seal
5
From Japan
On 2015-02-06 17:49:17
This is a good deal with a good deal.
This review is about item#57862472.
Glass sticker peel
1
From Japan
On 2015-01-22 13:57:16
Usability is bad. Teeth will retract immediately. Replacement blade is difficult to replace.
This review is about item#57862472.

Related Products