Buy more than* S$200* and get FREE SHIPPING

Scraper SN Type

3.00 (1)
Purpose
Remove deposits, dropping ice on car and dew, Peeling of fouling substance, ice on cars, deposits, car of ice, dew drop, Remove deposits, dropping ice on car and dew
Blade Length (mm)
39, 39
Materials (Blade)
stainless, Stainless
Blade Thickness (mm)
0.25, 0.25
Blade Width (mm)
20, 20
Overall Length (mm)
115, 115
Accessories
Two blade, Two blade
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-710-SN 57862481 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Gasket peeling off
3
From Japan
On 2016-01-27 08:32:25
It can be used normally
This review is about item#57862481.

Related Products