Buy more than* S$200* and get FREE SHIPPING

Scraper Blade

5.00 (2)
Blade Length (mm)
39, 39
Materials (Blade)
stainless, Stainless
Blade Thickness (mm)
0.25, 0.25
Blade Width (mm)
20, 20
Quantity (Sheet)
10, 10
Compatible Body
K-710-D,K-710-SN, K-710-D,K-710-SN
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(10Sheet) 1 K-710-5 57862497 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning at painting work etc.
5
From Japan
On 2016-08-26 16:39:18
It is very good. In the nearby home center, handling of replacement blades has disappeared and it is saved for purchase here.
Remove seal
5
From Japan
On 2015-02-06 17:48:34
It is usual as usual.
This review is about item#57862497.

Related Products