Buy more than* S$200* and get FREE SHIPPING

Caulk Away Remover

3.00 (1)
Purpose
To remove sealing and caulking compound
Material (Grip)
TPR resin
Overall Length (mm)
197
Width (mm)
Maximum 36, minimum 8
Material
SUS420 stainless
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 K-751 57862506 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used for sash caulking at home
3
From Japan
On 2015-06-17 20:32:13
Is it a difficult point that I have to put more effort than I thought ...
This review is about item#57862506.

Related Products