Buy more than* S$200* and get FREE SHIPPING

3/8"sq. O2 SENSOR WRENCH

Caution
When tighten the O2 sensor, please use the torque wrench and follow the given torque value by the manufacturer., When tighten the O2 sensor, please use the torque wrench and follow the given torque value by the manufacturer., When tighten the O2 sensor, please use the torque wrench and follow the given torque value by the manufacturer.
Outlet Corner (sq.)
9.5
Dimension h (mm)
18
Dimension T (mm)
18
Dimensions B (mm)
31 (socket part)
Dimension S (mm)
22
Dimension H (mm)
75
Dimensions L (mm)
91
Weight (g)
350
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AD503-22W 57852042 70.99 SGD
Shipped after 2018-04-25
ADD TO CART

Related Products