Buy more than* S$200* and get FREE SHIPPING

1/4"sq. LONG T-TYPE TORX® BIT SOCKET FOR TAMPER RESISTANT FASTENERS

Caution
Do not put too much force because the withstand load level is low due to its structure compared to common torque wrenches., Do not put too much force because the withstand load level is low due to its structure compared to common torque wrenches., Do not put too much force because the withstand load level is low due to its structure compared to common torque wrenches.
2015 Trusco Published Pages
2 0134
2014 TRUSCO Published Page
2-0131
Outlet Corner (sq.)
6.3
Overall Length L (mm)
121.5
Outside Diameter D (phi mm)
16 (socket part)
Weight (g)
53
...see all>
Product Options
ADD TO CART
Nominal Number Compatible Bits TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Number Compatible Bits TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
T8 T-T8HL 383-6193 1PC 1 BT2-T8HL 57852234 16.99 SGD
Shipped after 2018-05-23
T9 T-T9HL 383-6231 1PC 1 BT2-T9HL 57852243 16.99 SGD
Shipped after 2018-05-23
ADD TO CART

Related Products