Buy more than* S$200* and get FREE SHIPPING

1/4"sq. LONG T-TYPE TORX® BIT SOCKET FOR TAMPER RESISTANT FASTENERS

Caution
Do not put too much force because the withstand load level is low due to its structure compared to common torque wrenches., Do not put too much force because the withstand load level is low due to its structure compared to common torque wrenches., Do not put too much force because the withstand load level is low due to its structure compared to common torque wrenches.
2015 Trusco Published Pages
2 0134
2014 TRUSCO Published Page
2-0131
Outlet Corner (sq.)
6.3
Overall Length L (mm)
121.5
Outside Diameter D (phi mm)
16 (socket part)
...see all>
Product Options
ADD TO CART
Nominal Number Compatible Bits Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Number Compatible Bits Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
T10 T-T10HL 54 383-5936 1PC 1 BT2-T10HL 57852252 16.99 SGD
Shipped after 2018-05-31
T27 T-T27HL 55 383-6096 1PC 1 BT2-T27HL 57852295 16.99 SGD
Shipped after 2018-05-31
T25 T-T25HL 54 383-6053 1PC 1 BT2-T25HL 57852286 16.99 SGD
Shipped after 2018-05-31
T30 T-T30HL 55 383-6134 1PC 1 BT2-T30HL 57852304 16.99 SGD
Shipped after 2018-05-31
T20 T-T20HL 54 383-6011 1PC 1 BT2-T20HL 57852277 16.99 SGD
Shipped after 2018-05-31
T15 T-T15HL 54 383-5979 1PC 1 BT2-T15HL 57852261 21.99 SGD
Shipped after 2018-05-31
ADD TO CART

Related Products