Buy more than* S$200* and get FREE SHIPPING

Bit Socket

5.00 (2)
Caution
Do not put too much force because the withstand load level is low due to its structure compared to common torque wrenches., Do not put too much force because the withstand load level is low due to its structure compared to common torque wrenches., Do not put too much force because the withstand load level is low due to its structure compared to common torque wrenches., Because of structural, load-bearing is lower than that of the normal torque wrench, be careful too much to put in force messing stop torque wrench.
Outlet Corner (sq.)
9.5, 9.5
...see all>
Product Options
ADD TO CART
Outside Diameter D (phi mm) Weight (g) Nominal Number Compatible Bits Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter D (phi mm) Weight (g) Nominal Number Compatible Bits Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 (socket part), 17 (socket) 45, 45 T30, T30 T-T30HS, T-T30HS 50, 50 1PC 1 BT3-T30HS 57852365 14.99 SGD
In stock
18.5 (socket part), 18.5 (socket) 63, 63 T40, T40 T-T20HS, T-T20HS 52, 52 1PC 1 BT3-T40HS 57852374 15.99 SGD
In stock
17 (socket part), 17 (socket) 44, 44 T20, T20 T-T20HS, T-T20HS 50 1PC 1 BT3-T20HS 57852331 14.99 SGD
In stock
17 (socket part), 17 (socket) 44, 44 T25, T25 T-T25HS, T-T25HS 50 1PC 1 BT3-T25HS 57852347 14.99 SGD
In stock
17 (socket part), 17 (socket) 45, 45 T27, T27 T-T27HS, T-T27HS 50 1PC 1 BT3-T27HS 57852356 14.99 SGD
In stock
18.5 (socket part), 18.5 (socket) 65, 65 T45, T45 T-T25HS, T-T25HS 52 1PC 1 BT3-T45HS 57852383 15.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Remove the rear suspension of the motorcycle
5
From Japan
On 2014-12-13 13:29:24
Since it is KTC, it has a sense of security. The price was affordable and easy to purchase.
This review is about item#57852374.
Motorcycle maintenance
5
From Japan
On 2014-06-10 17:43:09
Until now, I used another tool with bit replacement, but since I use this size a lot, I bought it. I am satisfied.
This review is about item#57852347.

Related Products