Buy more than* S$200* and get FREE SHIPPING

Bit Socket

2015 Trusco Published Pages
2 0131
Outlet Corner (sq.)
9.5
Overall Length L (mm)
52
Outside Diameter D (phi mm)
18.5 (socket)
Plug Angle (mm)
9.5, 9.5
Overall Length (mm)
52, 52
...see all
Product Options
ADD TO CART
Nominal Designation Weight (g) TRUSCO Part Number Opposite Side Dimension(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation Weight (g) TRUSCO Part Number Opposite Side Dimension(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
T40, T40 63, 63 307-8426, 307-8426 6.6, 6.6 1PC 1 BT3-T40S 57853363 16.83 SGD
In stock
T50, T50 65, 65 307-8442, 307-8442 8.79, 8.79 1PC 1 BT3-T50S 57853372 16.83 SGD
In stock
ADD TO CART

Related Products