Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Impact Torx Wrench

1.00 (1)
2015 Trusco Published Pages
2 0200
2014 TRUSCO Published Page
2-0194, 2-0194
Screw Size
M4-5, M4-5
Outlet Corner (sq.)
9.5, 9.5
Point Dimensions (mm)
3.84, 3.84
Outside Diameter D (phi mm)
22 (socket part), 22 (socket)
Accessories
Pin, ring PR over 1519, Pin, ring PR-1519
...see all>
Product Options
ADD TO CART
Nominal Number Overall Length L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Number Overall Length L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
T30, T30 75, 75 79, 79 383-6886, 383-6886 1PC 1 BTP3-T30P 57853521 23.99 SGD
In stock
T40, T40 75 80, 80 383-6894, 383-6894 1PC 1 BTP3-T40P 57853537 25.99 SGD
In stock
T45, T45 75 81, 81 383-6908, 383-6908 1PC 1 BTP3-T45P 57853546 29.99 SGD
Shipped after 2018-06-22
T25, T25 75 78, 78 383-6878, 383-6878 1PC 1 BTP3-T25P 57853512 23.99 SGD
Shipped after 2018-06-22
T20, T20 75 77, 77 383-6860, 383-6860 1PC 1 BTP3-T20P 57853503 23.99 SGD
Shipped after 2018-06-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
1
From Japan
On 2016-05-19 22:04:50
I bought it and it was soon as I relaxed about 10 screws. It was said that usage is bad if it breaks even one screw or even 10 pieces. I do not want to purchase an honest KTC socket anymore.

Related Products