Buy more than* S$200* and get FREE SHIPPING

REPLACEMENT LONG BALL POINT HEX. BIT

5.00 (1)
Caution
Since the ball point has a low limit torque, please note not to put too much force., Since the ball point has a low limit torque, please note not to put too much force., Since the ball point has a low limit torque, please note not to put too much force., Since the ball point has a low limit torque, please note not to put too much force., Since the ball point has a low limit torque, please note not to put too much force., Since the ball point has a low limit torque, please note not to put too much force.
2015 Trusco Published Pages
2 0123
2014 TRUSCO Published Page
2-0120
Overall Length L (mm)
108
Set Contents
Bit one, a single set screw
...see all>
Product Options
ADD TO CART
Dimensions S1 (mm) Dimensions S2 (mm) Conformity Number TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions S1 (mm) Dimensions S2 (mm) Conformity Number TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.3 6.3 BT2-1/4BPL,BT3-1/4BPL,BT4-1/4BPL 383-8773 1PC 1 T-1/4BPL 57854492 11.99 SGD
Shipped after 2018-05-30
3.1 6.3 BT2-1/8BPL,BT3-1/8BPL 383-8803 1PC 1 T-1/8BPL 57854447 11.99 SGD
Shipped after 2018-05-30
4 6.3 BT2-04BPL,BT3-04BPL 383-8412 1PC 1 T-04BPL 57854395 10.99 SGD
Shipped after 2018-05-30
3 6.3 BT2-03BPL,BT3-03BPL 383-8366 1PC 1 T-03BPL 57854386 10.99 SGD
Shipped after 2018-05-30
5 6.3 BT2-05BPL,BT3-05BPL,BT4-05BPL 383-8463 1PC 1 T-05BPL 57854404 10.99 SGD
Shipped after 2018-05-30
8 8 BT3-5/16BPL,BT4-5/16BPL 383-8943 1PC 1 T-5/16BPL 57854501 11.99 SGD
Shipped after 2018-05-30
4.7 6.3 BT2-3/16BPL,BT3-3/16BPL,BT4-3/16BPL 383-8862 1PC 1 T-3/16BPL 57854474 14.99 SGD
Shipped after 2018-05-30
3.9 6.3 BT2-5/32BPL,BT3-5/32BPL 383-8986 1PC 1 T-5/32BPL 57854465 11.99 SGD
Shipped after 2018-05-30
3.6 6.3 BT2-9/64BPL,BT3-9/64BPL 383-9141 1PC 1 T-9/64BPL 57854456 11.99 SGD
Shipped after 2018-05-30
6 6.3 BT2-06BPL,BT3-06BPL,BT4-06BPL 383-8510 1PC 1 T-06BPL 57854413 10.99 SGD
Shipped after 2018-05-30
5.5 6.3 BT2-7/32BPL,BT3-7/32BPL,BT4-7/32BPL 383-9087 1PC 1 T-7/32BPL 57854483 11.99 SGD
Shipped after 2018-05-30
8 8 BT3-08BPL,BT3-08BPL 383-8617 1PC 1 T-08BPL 57854431 12.99 SGD
Shipped after 2018-05-30
7 8 BT3-07BPL,BT4-07BPL 383-8561 1PC 1 T-07BPL 57854422 10.99 SGD
Shipped after 2018-05-30
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintain around the front of the motorcycle
5
From Japan
On 2016-11-01 22:40:11
KTC's are also easy to use because they can be long or short-circuited by bit exchange and choose the location by bit exchange.
This review is about item#57854413.

Related Products