Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

1/2"sq. LONG HEX. BIT SOCKET

Outlet Corner (sq.)
12.7
Overall Length L (mm)
132
...see all>
Product Options
ADD TO CART
Weight (g) Dimension (mm) 2015 Trusco Published Pages 2014 TRUSCO Published Page Dimensions (inch) Compatible Bits TRUSCO Part Number Outside Diameter D (phi mm) Shaft Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Dimension (mm) 2015 Trusco Published Pages 2014 TRUSCO Published Page Dimensions (inch) Compatible Bits TRUSCO Part Number Outside Diameter D (phi mm) Shaft Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
135 10 - - - - - 22 98 1PC 1 BT4-10L 57854711 14.99 SGD
Shipped after 2018-04-27
304 - 2 0122 2-0119 9/16 T-9/16L 383-6851 31 91 1PC 1 BT4-9/16L 57854797 22.99 SGD
Shipped after 2018-04-27
108 - 2 0122 2-0119 5/16 T-5/16L 383-6762 22 99 1PC 1 BT4-5/16L 57854754 21.99 SGD
Shipped after 2018-04-27
90 - 2 0122 2-0119 3/16 T-3/16L 383-6711 22 99 1PC 1 BT4-3/16L 57854727 21.99 SGD
Shipped after 2018-04-27
174 - 2 0122 2-0119 7/16 T-7/16L 383-6801 24 96 1PC 1 BT4-7/16L 57854772 20.99 SGD
Shipped after 2018-04-27
304 - 2 0122 2-0119 5/8 T-5/8L 383-6789 31 91 1PC 1 BT4-5/8L 57854806 22.99 SGD
Shipped after 2018-04-27
135 - 2 0122 2-0119 3/8 T-3/8L 383-6738 22 98 1PC 1 BT4-3/8L 57854763 22.99 SGD
Shipped after 2018-04-27
230 - - - 1/2 T-1/2L - 27 94 1PC 1 BT4-1/2L 57854781 16.99 SGD
Shipped after 2018-04-27
91 - 2 0122 2-0119 7/32 T-7/32L 383-6835 22 99 1PC 1 BT4-7/32L 57854736 17.99 SGD
Shipped after 2018-04-27
91 - - - 1/4 T-1/4L - 22 99 1PC 1 BT4-1/4L 57854745 17.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products