Buy more than* S$200* and get FREE SHIPPING

1/2"sq. LONG BALL POINT HEX BIT SOCKET

Caution
Since the ball point has a low limit torque, please note not to put too much force., Since the ball point has a low limit torque, please note not to put too much force., Since the ball point has a low limit torque, please note not to put too much force., Since the ball point has a low limit torque, please note not to put too much force., Since the ball point has a low limit torque, please note not to put too much force., Since the ball point has a low limit torque, please note not to put too much force.
2015 Trusco Published Pages
2 0122
2014 TRUSCO Published Page
2-0119
Outlet Corner (sq.)
12.7
Overall Length L (mm)
132
Outside Diameter D (phi mm)
22
Shaft Length (mm)
99
...see all>
Product Options
ADD TO CART
Dimensions (inch) Compatible Bits Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (inch) Compatible Bits Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1/4 T-1/4BPL 91 383-6681 1PC 1 BT4-1/4BPL 57854833 19.99 SGD
In stock
5/16 T-5/16BPL 108 383-6754 1PC 1 BT4-5/16BPL 57854842 19.99 SGD
Shipped after 2018-01-19
7/32 T-7/32BPL 91 383-6827 1PC 1 BT4-7/32BPL 57854824 19.99 SGD
In stock
3/16 T-3/16BPL 90 383-6703 1PC 1 BT4-3/16BPL 57854815 19.99 SGD
In stock
ADD TO CART

Related Products