Buy more than* S$200* and get FREE SHIPPING

3/8"sq. LONG BALL POINT HEX. BIT SOCKET

Caution
Since the ball point has a low limit torque, please note not to put too much force., Since the ball point has a low limit torque, please note not to put too much force., Since the ball point has a low limit torque, please note not to put too much force., Since the ball point has a low limit torque, please note not to put too much force., Since the ball point has a low limit torque, please note not to put too much force., Since the ball point has a low limit torque, please note not to put too much force.
2015 Trusco Published Pages
2 0121
2014 TRUSCO Published Page
2-0118
Outlet Corner (sq.)
9.5
Overall Length L (mm)
128
Shaft Length (mm)
99
...see all>
Product Options
ADD TO CART
Dimensions (inch) Compatible Bits Outside Diameter D (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (inch) Compatible Bits Outside Diameter D (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5/16 T-5/16BPL 18.5 89 383-6509 1PC 1 BT3-5/16BPL 57855043 18.99 SGD
In stock
5/32 T-5/32BPL 17 61 383-6541 1PC 1 BT3-5/32BPL 57855007 18.99 SGD
Shipped after 2018-01-19
9/64 T-9/64BPL 17 61 383-6657 1PC 1 BT3-9/64BPL 57854991 18.99 SGD
In stock
1/4 T-1/4BPL 17 63 383-6355 1PC 1 BT3-1/4BPL 57855034 18.99 SGD
Shipped after 2018-01-19
7/32 T-7/32BPL 17 63 383-6614 1PC 1 BT3-7/32BPL 57855025 18.99 SGD
Shipped after 2018-01-19
3/16 T-3/16BPL 17 62 383-6436 1PC 1 BT3-3/16BPL 57855016 18.99 SGD
In stock
1/8 T-1/8BPL 17 61 383-6398 1PC 1 BT3-1/8BPL 57854982 18.99 SGD
Shipped after 2018-01-19
ADD TO CART

Related Products