Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

9.5SQ Short Hexagon Bit Socket

5.00 (7)
Plug Angle (mm)
9.5
...see all>
Product Options
ADD TO CART
Outside Diameter D (phi mm) Shaft Length (mm) Weight (g) Overall Length (mm) Set Contents Dimension (mm) 2015 Trusco Published Pages TRUSCO Part Number 2014 TRUSCO Published Page Outlet Corner (sq.) Compatible Bits Overall Length L (mm) Opposite Side Dimension(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter D (phi mm) Shaft Length (mm) Weight (g) Overall Length (mm) Set Contents Dimension (mm) 2015 Trusco Published Pages TRUSCO Part Number 2014 TRUSCO Published Page Outlet Corner (sq.) Compatible Bits Overall Length L (mm) Opposite Side Dimension(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18.5 22 62 52 - - 2 0120 307-7799 2-0117 - T-09S - 9.0   1PC 1 BT3-09S 36998735 9.99 SGD
In stock
17.0 19 40 48 - 3 2 0120 307-7730 2-0117 9.5 T-03S 48 3.0   1PC 1 BT3-03S 36998717 7.99 SGD
In stock
17.0, 17 21, 21 41, 41 50 With pack, Pack with 5, 5 - - - 9.5, 9.5 T-05S, T-05S 50, 50 5.0   1PC 1 BT3-05S 57855095 7.99 SGD
In stock
18.5, 18.5 22, 22 62, 62 52 With pack, Pack with 10, 10 - - - 9.5, 9.5 T-10S, T-10S 52, 52 10.0   1PC 1 BT3-10S 57855131 9.99 SGD
In stock
18.5, 18.5 21, 21 56, 56 50 With pack, Pack with 8, 8 - - - 9.5, 9.5 T-08S, T-08S 50, 50 8.0   1PC 1 BT3-08S 57855122 8.99 SGD
In stock
17.0, 17 21, 21 42, 42 50 With pack, Pack with 6.3, 6.3 2 0120 383-6371, 383-6371 2-0117, 2-0117 9.5, 9.5 T-1/4S, T-1/4S 50 6.3   1PC 1 BT3-1/4S 57855201 11.99 SGD
Shipped after 2018-06-25
17.0, 17 19, 19 40, 40 48 With pack, Pack with 3.1, 3.1 2 0120 383-6410, 383-6410 2-0117, 2-0117 9.5, 9.5 T-1/8S, T-1/8S 48 3.1   1PC 1 BT3-1/8S 57855156 11.99 SGD
Shipped after 2018-06-25
18.5, 18.5 21, 21 56, 56 50 With pack, Pack with 7.9, 7.9 2 0120 383-6525, 383-6525 2-0117, 2-0117 9.5, 9.5 T-5/16S, T-5/16S 50 7.9   1PC 1 BT3-5/16S 57855217 9.99 SGD
Shipped after 2018-06-25
22.0, 22 22, 22 99, 99 54 With pack, Pack with 11.1, 11.1 2 0120 383-6592, 383-6592 2-0117, 2-0117 9.5, 9.5 T-7/16S, T-7/16S 54 11.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BT3-7/16S 57855235 12.99 SGD
Shipped after 2018-06-25
17.0, 17 19, 19 40, 40 48 With pack, Pack with 3.5, 3.5 2 0120 383-6673, 383-6673 2-0117, 2-0117 9.5, 9.5 T-9/64S, T-9/64S 48 3.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BT3-9/64S 57855165 9.99 SGD
Shipped after 2018-06-25
22.0, 22 22, 22 99, 99 54 With pack, Pack with 12, 12 - - - 9.5, 9.5 T-12S, T-12S 54 12.0   1PC 1 BT3-12S 57855147 10.99 SGD
In stock
17.0, 17 19, 19 40, 40 48 With pack, Pack with 4.7, 4.7 2 0120 383-6452, 383-6452 2-0117, 2-0117 9.5, 9.5 T-3/16S, T-3/16S 48 4.7   1PC 1 BT3-3/16S 57855183 9.99 SGD
In stock
18.5, 18.5 22, 22 62, 62 52 With pack, Pack with 9.5, 9.5 2 0120 383-6487, 383-6487 2-0117, 2-0117 9.5, 9.5 T-3/8S, T-3/8S 52 9.5   1PC 1 BT3-3/8S 57855226 13.99 SGD
Shipped after 2018-06-25
17.0, 17 19, 19 40, 40 48 With pack, Pack with 3.9, 3.9 2 0120 383-6568, 383-6568 2-0117, 2-0117 9.5, 9.5 T-5/32S, T-5/32S 48 3.9   1PC 1 BT3-5/32S 57855174 9.99 SGD
In stock
18.5, 18.5 21, 21 56, 56 50 With pack, Pack with 7, 7 - - - 9.5, 9.5 T-07S, T-07S 50 7.0   1PC 1 BT3-07S 57855113 8.99 SGD
In stock
17.0, 17 21, 21 42, 42 50 With pack, Pack with 5.5, 5.5 2 0120 383-6631, 383-6631 2-0117, 2-0117 9.5, 9.5 T-7/32S, T-7/32S 50 5.5   1PC 1 BT3-7/32S 57855192 9.99 SGD
In stock
17.0, 17 19, 19 40, 40 48 With pack, Pack with 4, 4 - - - 9.5, 9.5 T-04S, T-04S 48, 48 4.0   1PC 1 BT3-04S 57855086 7.99 SGD
In stock
17.0, 17 21, 21 42, 42 50 With pack, Pack with 6, 6 - - - 9.5, 9.5 T-06S, T-06S 50, 50 6.0   1PC 1 BT3-06S 57855104 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
bike
5
From Japan
On 2017-04-09 16:23:52
Although I was using a Tone, I bought this item because it has broken. It is quite satisfying.
This review is about item#57855104.
Used for car maintenance
5
From Japan
On 2017-02-13 15:16:52
Products that can be safely high (price) can be relieved. It is easy to purchase if there are discounts or if there are 5 or more.
This review is about item#57855131.
Drain bolt
5
From Japan
On 2016-06-14 01:06:56
Since it is a first-rate item, there is no problem at all.
This review is about item#57855122.
Machine maintenance
5
From Japan
On 2015-09-29 10:20:05
KTC made, I trust.
This review is about item#57855235.
To remove the rusted hexagonal hole bolt.
5
From Japan
On 2015-07-17 21:12:59
It was easier than I expected.
This review is about item#57855122.
For car drain plug
5
From Japan
On 2014-09-10 23:13:47
Quality was not worried at all from before purchase, but again there was no problem at all. KTC has never been betrayed.
This review is about item#57855147.
For caulking work of chain cutter
5
From Japan
On 2013-06-24 15:54:17
The normal hexagon wrench is thin and it hurts your hands, but if you use this bit socket you can use the ratchet wrench you are using regularly, stress will be greatly alleviated. I was impressed by this convenience and wanted to arrange bit sockets for the thickness that I always use.
This review is about item#57855104.

Related Products