Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hex Bit Socket

4.50 (2)
2015 Trusco Published Pages
2 0121
2014 TRUSCO Published Page
2-0118, 2-0118
Outlet Corner (sq.)
9.5, 9.5
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Outside Diameter D (phi mm) Shaft Length (mm) Weight (g) Dimension (mm) TRUSCO Part Number Compatible Bits Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Outside Diameter D (phi mm) Shaft Length (mm) Weight (g) Dimension (mm) TRUSCO Part Number Compatible Bits Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
34, 34 17, 17 5, 5 37, 37 5, 5 383-6274, 383-6274 T-05SS, T-05SS 1PC 1 BT3-05SS 57855357 11.99 SGD
Shipped after 2018-06-25
34 17, 17 5, 5 36, 36 3, 3 383-6258, 383-6258 T-03SS, T-03SS 1PC 1 BT3-03SS 57855332 13.99 SGD
Shipped after 2018-06-25
42 22, 22 10 87, 87 12, 12 383-6339, 383-6339 T-12SS, T-12SS 1PC 1 BT3-12SS 57855411 14.99 SGD
Shipped after 2018-06-27
34 17, 17 5, 5 36, 36 4, 4 383-6266, 383-6266 T-04SS, T-04SS 1PC 1 BT3-04SS 57855341 11.99 SGD
Shipped after 2018-06-27
35.5 17, 17 6.5, 6.5 37, 37 6, 6 383-6282, 383-6282 T-06SS, T-06SS 1PC 1 BT3-06SS 57855366 11.99 SGD
Shipped after 2018-06-25
39.5 18.5, 18.5 9.5, 9.5 56, 56 10, 10 383-6321, 383-6321 T-10SS, T-10SS 1PC 1 BT3-10SS 57855402 12.99 SGD
Shipped after 2018-06-27
36 18.5, 18.5 7, 7 49, 49 7, 7 383-6291, 383-6291 T-07SS, T-07SS 1PC 1 BT3-07SS 57855375 17.99 SGD
Shipped after 2018-06-27
37 18.5, 18.5 8, 8 49, 49 8, 8 383-6304, 383-6304 T-08SS, T-08SS 1PC 1 BT3-08SS 57855384 11.99 SGD
Shipped after 2018-06-25
39.5 18.5, 18.5 9.5, 9.5 55, 55 9, 9 383-6312, 383-6312 T-09SS, T-09SS 1PC 1 BT3-09SS 57855393 17.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
During motorcycle maintenance
4
From Japan
On 2017-04-03 02:08:23
It can be used with confidence because it is made by KTC. I would like to make the total length shorter a little as desired. The shorter one is easier to work for maintenance of narrow places.
This review is about item#57855366.
When maintenance of the motorcycle
5
From Japan
On 2015-11-10 17:37:04
It is used for tightening the NC 700X fork top. Work was impossible with a normal socket because the space between the fork top and the cowl was narrow, but working with this short type was finished smoothly. It was nice to purchase.
This review is about item#57855366.

Related Products