Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hex Bit Socket

4.25 (4)
2015 Trusco Published Pages
2 0119
2014 TRUSCO Published Page
2-0116, 2-0116
Outlet Corner (sq.)
6.3, 6.3
Outside Diameter D (phi mm)
16, 16
Shaft Length (mm)
99, 99
...see all>
Product Options
ADD TO CART
Dimensions (inch) Size Compatible Bits Overall Length L (mm) Weight (g) Dimension (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (inch) Size Compatible Bits Overall Length L (mm) Weight (g) Dimension (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- No.2 T-05L, T-05L 121.5, 121.5 55, 55 5, 5 383-5669, 383-5669 1PC 1 BT2-05L 57855551 10.99 SGD
Shipped after 2018-05-01
- - T-03L, T-03L 121.5 54, 54 3, 3 383-5600, 383-5600 1PC 1 BT2-03L 57855533 10.99 SGD
Shipped after 2018-05-01
- - T-04L, T-04L 121.5 54, 54 4, 4 383-5634, 383-5634 1PC 1 BT2-04L 57855542 10.99 SGD
Shipped after 2018-05-01
- - T-06L, T-06L 121.5 56, 56 6, 6 383-5693, 383-5693 1PC 1 BT2-06L 57855567 10.99 SGD
Shipped after 2018-05-01
1/4, 1/4 - T-1/4L, T-1/4L 121.5 56, 56 - 383-5723, 383-5723 1PC 1 BT2-1/4L 57855621 14.99 SGD
Shipped after 2018-05-07
3/16, 3/16 - T-3/16L, T-3/16L 121.5 55, 55 - 383-5804, 383-5804 1PC 1 BT2-3/16L 57855603 14.99 SGD
Shipped after 2018-05-01
9/64, 9/64 - T-9/64L, T-9/64L 121.5 54, 54 - 383-5901, 383-5901 1PC 1 BT2-9/64L 57855585 17.99 SGD
Shipped after 2018-05-01
1/8, 1/8 - T-1/8L, T-1/8L 121.5 54, 54 - 383-5758, 383-5758 1PC 1 BT2-1/8L 57855576 15.99 SGD
Shipped after 2018-05-07
5/32, 5/32 - T-5/32L, T-5/32L 121.5 54, 54 - 383-5839, 383-5839 1PC 1 BT2-5/32L 57855594 14.99 SGD
Shipped after 2018-05-01
7/32, 7/32 - T-7/32L, T-7/32L 121.5 56, 56 - 383-5871, 383-5871 1PC 1 BT2-7/32L 57855612 14.99 SGD
Shipped after 2018-05-07
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle
4
From Japan
On 2017-06-07 18:49:15
Versatility is high because bit part is common with 9.5 sq (6.35 hexagon). I was dissatisfied that the socket part was large.
This review is about item#57855542.
bike
5
From Japan
On 2016-10-27 16:49:47
I used it while applying a strong torque, but there was no problem.
This review is about item#57855567.
Tightening the cap sems etc.
3
From Japan
On 2015-05-21 21:59:02
I want you to use it with tool remodeling, sold only with no bit. do you have? Dimension with replacement bit is easy to relax with large clearance.
This review is about item#57855551.
Motorcycle maintenance
5
From Japan
On 2014-06-03 17:45:43
Since it is a standard tool made by KTC, both texture and usability are not complaining. I use it with a combination of T handle and ratchet handle. Motorcycle Maintenance Under short type, the long type is effective because there are many scenes that can not work with obstacles in front. I'm in a bag like a hotel toothbrush.
This review is about item#57855551.

Related Products