Buy more than* S$200* and get FREE SHIPPING

Hex Bit Socket

Caution
Since the ball point has a low limit torque, please note not to put too much force., Since the ball point has a low limit torque, please note not to put too much force., Since the ball point has a low limit torque, please note not to put too much force., Ball point has low limit torque, so be careful not to put too much force., Since the ball point has a low limit torque, please note not to put too much force., Since the ball point has a low limit torque, please note not to put too much force., Since the ball point has a low limit torque, please note not to put too much force., Ball point has low limit torque, so be careful not to put too much force.
2015 Trusco Published Pages
2 0119
2014 TRUSCO Published Page
2-0116, 2-0116
Outlet Corner (sq.)
6.3, 6.3
Outside Diameter D (phi mm)
16, 16
Shaft Length (mm)
99, 99
...see all>
Product Options
ADD TO CART
Dimension (mm) TRUSCO Part Number Dimensions (inch) Compatible Bits Overall Length L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) TRUSCO Part Number Dimensions (inch) Compatible Bits Overall Length L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6, 6 383-5685, 383-5685 - T-06BPL, T-06BPL 121.5 56, 56 1PC 1 BT2-06BPL 57855664 15.99 SGD
Shipped after 2018-02-27
- 383-5740, 383-5740 1/8, 1/8 T-1/8BPL, T-1/8BPL 121.5 54, 54 1PC 1 BT2-1/8BPL 57855673 16.99 SGD
Shipped after 2018-02-27
3, 3 383-5596, 383-5596 - T-03BPL, T-03BPL 121.5 54, 54 1PC 1 BT2-03BPL 57855637 14.99 SGD
Shipped after 2018-02-26
5, 5 383-5651, 383-5651 - T-05BPL, T-05BPL 121.5 55, 55 1PC 1 BT2-05BPL 57855655 14.99 SGD
Shipped after 2018-02-26
4, 4 383-5626, 383-5626 - T-04BPL, T-04BPL 121.5, 121.5 54, 54 1PC 1 BT2-04BPL 57855646 14.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products