Buy more than* S$200* and get FREE SHIPPING

1/4"sq. LONG BALL POINT HEX. BIT SOCKET

Caution
Since the ball point has a low limit torque, please note not to put too much force., Since the ball point has a low limit torque, please note not to put too much force., Since the ball point has a low limit torque, please note not to put too much force., Since the ball point has a low limit torque, please note not to put too much force., Since the ball point has a low limit torque, please note not to put too much force., Since the ball point has a low limit torque, please note not to put too much force.
2015 Trusco Published Pages
2 0119
2014 TRUSCO Published Page
2-0116
Outlet Corner (sq.)
6.3
Overall Length L (mm)
121.5
Outside Diameter D (phi mm)
16
Shaft Length (mm)
99
...see all>
Product Options
ADD TO CART
Dimensions (inch) Compatible Bits Weight (g) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (inch) Compatible Bits Weight (g) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5/32 T-5/32BPL 54 383-5821   1PC 1 BT2-5/32BPL 57855691 16.99 SGD
Shipped after 2018-01-23
9/64 T-9/64BPL 54 383-5898   1PC 1 BT2-9/64BPL 57855682 16.99 SGD
Shipped after 2018-01-23
7/32 T-7/32BPL 56 383-5863   1PC 1 BT2-7/32BPL 57855716 16.99 SGD
Shipped after 2018-01-23
3/16 T-3/16BPL 55 383-5791 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BT2-3/16BPL 57855707 16.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products