Buy more than* S$200* and get FREE SHIPPING

1/4"sq. LONG BALL POINT HEX. BIT SOCKET

Caution
Since the ball point has a low limit torque, please note not to put too much force., Since the ball point has a low limit torque, please note not to put too much force., Since the ball point has a low limit torque, please note not to put too much force., Since the ball point has a low limit torque, please note not to put too much force., Since the ball point has a low limit torque, please note not to put too much force., Since the ball point has a low limit torque, please note not to put too much force.
2015 Trusco Published Pages
2 0119
2014 TRUSCO Published Page
2-0116
Outlet Corner (sq.)
6.3
Dimensions (inch)
1/4
Compatible Bits
T-1/4BPL
Overall Length L (mm)
121.5
Outside Diameter D (phi mm)
16
Shaft Length (mm)
99
Weight (g)
56
TRUSCO Part Number
383-5715
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BT2-1/4BPL 57855725 22.90 SGD
Shipped after 2017-12-19
ADD TO CART

Related Products