Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

19.0sq Ratchet Handle

Caution
Repair kit (BR6A-K) is set. Repair parts are set., Repair kit (BR6A-K) is set. Repair parts are set., Repair kit (BR6A-K) is set. Repair parts are set., BR6A-K is repair kit. There is repair parts setting., Repair kit (BR6A-K) is set. Repair parts are set., Repair kit (BR6A-K) is set. Repair parts are set., Repair kit (BR6A-K) is set. Repair parts are set., BR6A-K is repair kit. There is repair parts setting.
2015 Trusco Published Pages
2 0152
2014 TRUSCO Published Page
2-0149, 2-0149
Gear Teeth Number
40, 40
Diameter (mm)
71, 71
Outlet Corner (sq.)
19, 19
Forwarding Angle (Degree)
9, 9
Part Number
Auxiliary parts BR6A-K, Auxiliary parts BR6A-K
Thickness T (mm)
36 (head), 36 (head)
Type
Elliptical, Oval
Weight (kg)
2.5, 2.5
Overall Length (mm)
505, 505
TRUSCO Part Number
381-0607, 381-0607
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BR6A 57855752 179.99 SGD
In stock
ADD TO CART

Related Products