Buy more than* S$200* and get FREE SHIPPING

1"sq. RATCHET HANDLE

Caution
Repair parts are set., Repair parts are set., Repair parts are set., Repair parts are set., Repair parts are set., Repair parts are set.
2015 Trusco Published Pages
2 0152
2014 TRUSCO Published Page
2-0149
Gear Teeth Number
40
Diameter (mm)
71
Outlet Corner (sq.)
25.4
Forwarding Angle (Degree)
9
Part Number
Auxiliary parts BR8A-K
Thickness T (mm)
36 (head)
Type
Elliptical
Weight (kg)
4.3
Overall Length (mm)
720
TRUSCO Part Number
381-0615
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BR8A 57855761 309.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products