Buy more than* S$200* and get FREE SHIPPING

3/8"sq. IMPACT WRENCH (COMPOSITE TYPE)

Caution
Maximum torque is under left rotation. Right rotation torque is 10% or more less compared to left rotation. Output for left rotation cannot be adjusted with the regulator. Adjustment by pulling the trigger is possible., Maximum torque is under left rotation. Right rotation torque is 10% or more less compared to left rotation. Output for left rotation cannot be adjusted with the regulator. Adjustment by pulling the trigger is possible., Maximum torque is under left rotation. Right rotation torque is 10% or more less compared to left rotation. Output for left rotation cannot be adjusted with the regulator. Adjustment by pulling the trigger is possible.
2015 Trusco Published Pages
2 1671
2014 TRUSCO Published Page
2-1519
No-load Air Consumption (m3/min)
0.481
Air Hose Specification
More than an inner diameter of 8mm
Air Inlet
NPT1/4"
No Load Rotation Speed (min-1[r.p.m])
11700
Weight (kg)
1.1kg
Set Contents
Eakapura one
TRUSCO Part Number
398-0014
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JAP350 57855831 539.90 SGD
In stock
ADD TO CART

Related Products