Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

12.7sq Impact Wrench

3.00 (1)
Caution
Product specifications such as the maximum torque is based on KTC's measurement condition. These numbers are not guaranteed during actual work. Maximum torque is under left rotation. Right rotation torque is 10% or more less compared to left rotation., Product specifications such as the maximum torque is based on KTC's measurement condition. These numbers are not guaranteed during actual work. Maximum torque is under left rotation. Right rotation torque is 10% or more less compared to left rotation., Product specifications such as the maximum torque is based on KTC's measurement condition. These numbers are not guaranteed during actual work. Maximum torque is under left rotation. Right rotation torque is 10% or more less compared to left rotation., Product specification such as max torque is the value measured by KTC standard. The value is not guaranteed in actual work. Max torque is in case of counter clockwise rotation. In clockwise rotation, max torque will be 10% less than counter clockwise.
2015 Trusco Published Pages
2 1670
2014 TRUSCO Published Page
2-1518, 2-1518
No-load Air Consumption (m3/min)
0.68, 0.68
Outlet Corner (sq.)
12.7 (with pin hole), 12.7 (with pin hole)
Use Air Hose's Inner Diameter (mm)
8 or more, 8 or more
Capability Bolt Diameter
M16, M16
Air Inlet
NPT1/4", NPT1/4"
No Load Rotation Speed (min-1[r.p.m])
6,800rpm, 6,800rpm
Maximum Torque (N m)
610, 610
Weight (kg)
2.4, 2.4
Set Contents
Eakapura, with oil., Eakapura, with oil.
TRUSCO Part Number
398-0022, 398-0022
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JAP436 57855847 259.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
3
From Japan
On 2015-06-29 15:21:36
Compact and easy to use. The position of the switching lever is inconvenient. Torque is enough.
This review is about item#57855847.

Related Products