Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

1/2"sq. IMPACT WRENCH (COMPOSITE TYPE)

5.00 (1)
Caution
Product specifications such as the maximum torque is based on KTC's measurement condition. These numbers are not guaranteed during actual work. Maximum torque is under left rotation. Right rotation torque is 10% or more less compared to left rotation., Product specifications such as the maximum torque is based on KTC's measurement condition. These numbers are not guaranteed during actual work. Maximum torque is under left rotation. Right rotation torque is 10% or more less compared to left rotation., Product specifications such as the maximum torque is based on KTC's measurement condition. These numbers are not guaranteed during actual work. Maximum torque is under left rotation. Right rotation torque is 10% or more less compared to left rotation.
2015 Trusco Published Pages
2 1671
2014 TRUSCO Published Page
2-1519
No-load Air Consumption (m3/min)
0.481
Outlet Corner (sq.)
12.7 (with pin hole)
Use Air Hose's Inner Diameter (mm)
8 or more
Capability Bolt Diameter
M16
Air Inlet
NPT1/4"
No Load Rotation Speed (min-1[r.p.m])
11,700rpm
Maximum Torque (N m)
450
Weight (kg)
1.1
Set Contents
Eakapura with one call.
TRUSCO Part Number
373-5567
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JAP450 57855856 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Automobile dismantling
5
From Japan
On 2015-03-29 19:41:05
Very there is a light to power, is good.
This review is about item#57855856.

Related Products

KTC

KTC