Buy more than* S$200* and get FREE SHIPPING

Power Impact Wrench

Caution
Product specification such as max torque is the value measured by KTC standard. The value is not guaranteed in actual work. Max torque is in case of counter clockwise rotation. In clockwise rotation, max torque will be 10% less than counter clockwise. Output control by regulator is not available for counterclockwise rotation. (Adjust by pulling trigger).
2015 Trusco Published Pages
2 1671
2014 TRUSCO Published Page
2-1519, 2-1519
No-load Air Consumption (m3/min)
0.68, 0.68
Outlet Corner (sq.)
12.7 (with pin hole), 12.7 (with pin hole)
Use Air Hose's Inner Diameter (mm)
11 or more, 11 or more
Capability Bolt Diameter
M22, M22
Air Inlet
NPT1/4", NPT1/4"
No Load Rotation Speed (min-1[r.p.m])
7,400rpm, 7,400rpm
Maximum Torque (N m)
940, 940
Weight (kg)
1.9, 1.9
Set Contents
Eakapura with one call., 1 with crotch Eakapura.
TRUSCO Part Number
373-5575, 373-5575
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JAP460 57855865 -
Discontinued
[x]
ADD TO CART

Related Products

KTC

KTC