Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Slide Head Handle

5.00 (2)
Outlet Corner (sq.)
9.5, 9.5
Head Diameter (phi mm)
25, 25
Handle Diameter (phi mm)
9, 9
Weight (g)
120, 120
Length
200, 200
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BHM3 57855874 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle, adjustment of machine
5
From Japan
On 2017-04-14 16:55:43
It can also be used as a center, as a T type handle, as a breaker bar by sliding it. It's user-friendly. Depending on the situation, you can use it more than a ratchet handle. However, it is not as convenient to use as a breaker bar because it is a bit thinner than a spinner handle.
This review is about item#57855874.
Instead of a ratchet handle
5
From Japan
On 2016-11-20 14:27:04
Up to now I have used 72 ratchet handles, but since it was broken, I was looking for something hard to break. I do not know the durability, but I expect it.
This review is about item#57855874.

Related Products