Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

3/4"sq. HEAD

Caution
Please use the exclusive bar (No.BL40, BL40-500)., Please use the exclusive bar (No.BL40, BL40-500)., Please use the exclusive bar (No.BL40, BL40-500)., Please use the exclusive bar (No.BL40, BL40-500)., Please use the exclusive bar (No.BL40, BL40-500)., Please use the exclusive bar (No.BL40, BL40-500).
Outer Diameter (mm)
40 (socket)
Outlet Corner (sq.)
19
Hole Diameter (phi mm)
25.5
Weight (g)
300
Overall Length (mm)
71
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BH40 57855901 29.99 SGD
Shipped after 2018-05-02
ADD TO CART

Related Products