Buy more than* S$200* and get FREE SHIPPING

Socket Adapter 19.0x12.7

5.00 (1)
Caution
The smaller insertion angle is the standard of the limit torque of the adapter. Please note not to put too much force., The smaller insertion angle is the standard of the limit torque of the adapter. Please note not to put too much force., The smaller insertion angle is the standard of the limit torque of the adapter. Please note not to put too much force., The insertion angle of the smaller one shall be the standard for the adapter's torque limit. Please make sure not to exert too much force.
Outlet Corner (sq.)
19.0, 19
Dimensions sq. (mm)
Recess: 19 Convex portion: 12.7 , Wrist strap = <750kΩ
Dimensions D (mm)
34, 34
Dimensions L (mm)
43, 43
Weight (g)
154, 154
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BA4030 57855917 32.58 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hammer drill work
5
From Japan
On 2015-03-10 18:49:25
In particular, there is no problem.
This review is about item#57855917.

Related Products