Buy more than* S$200* and get FREE SHIPPING

12.7SQ Impact Socket, Semi Deep

4.27 (11)
Outlet Corner (sq.)
12.7, 12.7
...see all
Product Options
ADD TO CART
Depth H (mm) Dimention D2 (phi mm) Overall Length L (mm) Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Depth H (mm) Dimention D2 (phi mm) Overall Length L (mm) Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24, 24 25 (spigot), 25 (spigot) 52, 52 116, 116 17, 17 1PC 1 BP4M-17T 57856224 14.25 SGD
Shipped after 2017-07-24
20, 20 25 (spigot), 25 (spigot) 52, 52 96, 96 14, 14 1PC 1 BP4M-14T 57856197 14.13 SGD
Shipped after 2017-07-24
24, 24 25 (spigot), 25 (spigot) 52, 52 127, 127 19, 19 1PC 1 BP4M-19T 57856242 15.67 SGD
Shipped after 2017-07-24
25, 25 29 (spigot) 75 336, 336 28, 28 1PC 1 BP4M-28T 57856337 29.04 SGD
Shipped after 2017-07-24
28, 28 29 (spigot) 75 396, 396 34, 34 1PC 1 BP4M-34T 57856391 38.41 SGD
Shipped after 2017-07-27
28, 28 29 (spigot) 75 414, 414 35, 35 1PC 1 BP4M-35T 57856407 43.22 SGD
Shipped after 2017-07-24
25, 25 29 (spigot) 75 307, 307 27, 27 1PC 1 BP4M-27T 57856321 22.01 SGD
Shipped after 2017-07-24
20, 20 25 (spigot) 52 105, 105 16, 16 1PC 1 BP4M-16T 57856215 14.13 SGD
Shipped after 2017-07-24
16 25 (spigot) 52 77, 77 8, 8 1PC 1 BP4M-08T 57856136 13.95 SGD
Shipped after 2017-07-24
20, 20 25 (spigot) 52 79, 79 10, 10 1PC 1 BP4M-10T 57856154 13.95 SGD
Shipped after 2017-07-24
16 25 (spigot) 52 81, 81 9, 9 1PC 1 BP4M-09T 57856145 17.34 SGD
Shipped after 2017-07-27
20, 20 25 (spigot) 52 89, 89 12, 12 1PC 1 BP4M-12T 57856172 14.13 SGD
Shipped after 2017-07-24
20, 20 25 (spigot) 52 86, 86 11, 11 1PC 1 BP4M-11T 57856163 17.34 SGD
Shipped after 2017-07-24
24, 24 25 (spigot) 52 119, 119 20, 20 1PC 1 BP4M-20T 57856251 15.67 SGD
Shipped after 2017-07-24
25, 25 29 (spigot) 52 173, 173 23, 23 1PC 1 BP4M-23T 57856285 17.35 SGD
Shipped after 2017-07-24
25, 25 29 (spigot) 52 184, 184 25, 25 1PC 1 BP4M-25T 57856303 24.69 SGD
Shipped after 2017-07-25
25, 25 29 (spigot) 75 285, 285 26, 26 1PC 1 BP4M-26T 57856312 22.01 SGD
Shipped after 2017-07-24
24, 24 25 (spigot), 25 (spigot) 52, 52 120, 120 18, 18 1PC 1 BP4M-18T 57856233 15.67 SGD
Shipped after 2017-07-24
25, 25 29 (spigot), 29 (spigot) 75, 75 349, 349 30, 30 1PC 1 BP4M-30T 57856355 27.80 SGD
Shipped after 2017-07-24
24, 24 25 (spigot), 25 (spigot) 52, 52 124, 124 21, 21 1PC 1 BP4M-21T 57856267 15.79 SGD
Shipped after 2017-07-24
28, 28 29 (spigot), 29 (spigot) 75, 75 433, 433 36, 36 1PC 1 BP4M-36T 57856416 43.22 SGD
Shipped after 2017-07-24
25, 25 29 (spigot), 29 (spigot) 75, 75 362, 362 32, 32 1PC 1 BP4M-32T 57856373 29.51 SGD
Shipped after 2017-07-24
25, 25 29 (spigot), 29 (spigot) 52, 52 166, 166 22, 22 1PC 1 BP4M-22T 57856276 17.35 SGD
Shipped after 2017-07-24
25, 25 29 (spigot), 29 (spigot) 52, 52 179, 179 24, 24 1PC 1 BP4M-24T 57856294 17.35 SGD
Shipped after 2017-07-24
20, 20 25 (spigot) 52 90, 90 13, 13 1PC 1 BP4M-13T 57856181 14.13 SGD
Shipped after 2017-07-24
20, 20 25 (spigot) 52 102, 102 15, 15 1PC 1 BP4M-15T 57856206 14.13 SGD
Shipped after 2017-07-24
25, 25 29 (spigot) 75 346, 346 29, 29 1PC 1 BP4M-29T 57856346 29.04 SGD
Shipped after 2017-07-27
25, 25 29 (spigot) 75 359, 359 31, 31 1PC 1 BP4M-31T 57856364 31.77 SGD
Shipped after 2017-07-27
28, 28 29 (spigot) 75 377, 377 33, 33 1PC 1 BP4M-33T 57856382 38.41 SGD
Shipped after 2017-07-27
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.27
11 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-07-01 12:00:07
Since purchased 17 mm is a frequently used tool, it is often broken. It is very satisfying because it arrives in 1-2 days after price and order
This review is about item#57856224.
Construction work
4
From Japan
On 2017-06-15 19:18:55
There is no problem because myself who has only one pin hole is used as an attachment, but if you purchase without confirming it is possibility ant possibly not enough pin length
This review is about item#57856294.
Temporary temporary installation for work
2
From Japan
On 2017-05-14 15:28:07
After the item arrival, I tried to use it immediately but exchanged it with the existing one but the size of the lock pin did not match (the pin hole on the socket side was small) and it was not possible to use it. Currently I use a hole with a little processing. If the size of the hole is different, I think whether you will not be bothered by the site if you can send it by a set with a pin.
This review is about item#57856224.
General
4
From Japan
On 2017-03-23 15:12:50
23mm is saved because there are few types. I wanted it in a set.
This review is about item#57856285.
Automobile inspection and maintenance
5
From Japan
On 2017-01-30 15:13:01
KTC is good. I am comfortable with using it with familiarity.
This review is about item#57856267.
Tire change, drive shaft exchange, others
5
From Japan
On 2016-05-29 12:25:23
The corner of the nut hurts if it is a cheap socket, but this is no problem Hitachi's 18v cordless impact wrench is used.
This review is about item#57856373.
Vehicle maintenance
3
From Japan
On 2016-02-26 16:52:23
no problem
This review is about item#57856172.
It is for tire replacement of mini vehicles.
5
From Japan
On 2016-02-05 22:05:25
I am using it for the winter tire replacement of a minive car used for work but it fits perfectly with the wheel screw of each company.
This review is about item#57856242.
Tire exchange
5
From Japan
On 2016-02-01 11:22:59
A socket corresponding to it is necessary for a powerful air impact. Also, as this socket has a suitable length, it is also thin so it is difficult to hit the hole of the wheel. I think that it is a product with a well-balanced strength and function. This time, I purchased 17 after 21, 19. I was able to use it well as planned to change the wheel nut.
This review is about item#57856224.
Car maintenance
5
From Japan
On 2015-11-29 17:27:58
I have used it for a while, but there is no problem. It is a reliable manufacturer.
This review is about item#57856267.

Related Products