Buy more than* S$200* and get FREE SHIPPING

3/8"sq. IMPACT SOCKET(LONG) WITH PIN&RING

Caution
Please combine the black ring with the black pin, and the gray ring with the silver pin., Please combine the black ring with the black pin, and the gray ring with the silver pin., Please combine the black ring with the black pin, and the gray ring with the silver pin., Please combine the black ring with the black pin, and the gray ring with the silver pin., Please combine the black ring with the black pin, and the gray ring with the silver pin., Please combine the black ring with the black pin, and the gray ring with the silver pin.
2015 Trusco Published Pages
2 0189
2014 TRUSCO Published Page
2-0183
Outlet Corner (sq.)
9.5
Overall Length L (mm)
130
...see all>
Product Options
ADD TO CART
Depth H (mm) Outlet corner opposite side (mm) Outside Diameter D1 (phi mm) Dimention D2 (phi mm) Weight (g) Dimension (mm) TRUSCO Part Number Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Depth H (mm) Outlet corner opposite side (mm) Outside Diameter D1 (phi mm) Dimention D2 (phi mm) Weight (g) Dimension (mm) TRUSCO Part Number Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 (d)9 18 (socket part) 22 (spigot) 220 12 383-5324 Pin, ring PR over 1519 1PC 1 BP3LL-12TP 57856653 42.99 SGD
Shipped after 2018-01-18
10 (d)9 15.5 (socket part) 22 (spigot) 170 10 383-5316 Pin, ring PR over 1519 1PC 1 BP3LL-10TP 57856644 39.99 SGD
Shipped after 2018-01-18
14 (d)14 25 (socket part) 22.5 (spigot) 360 17 383-5359 Pin, ring PR over 1519 1PC 1 BP3LL-17TP 57856687 42.99 SGD
Shipped after 2018-01-18
14 (d)16 27.5 (socket part) 25 (spigot) 440 19 383-5367 Pin, ring PR over 1822 1PC 1 BP3LL-19TP 57856696 42.99 SGD
Shipped after 2018-01-18
12 (d)12 20.5 (socket part) 22 (spigot) 250 14 383-5341 Pin, ring PR over 1519 1PC 1 BP3LL-14TP 57856671 40.99 SGD
Shipped after 2018-01-18
12 (d)11 19 (socket part) 22 (spigot) 225 13 383-5332 Pin, ring PR over 1519 1PC 1 BP3LL-13TP 57856662 40.99 SGD
Shipped after 2018-01-18
ADD TO CART

Related Products