Buy more than* S$200* and get FREE SHIPPING

1"sq. IMPACT LONG COMBINATION SOCKET FOR WHEEL NUT

Caution
Please combine the black ring with the black pin, and the gray ring with the silver pin., Please combine the black ring with the black pin, and the gray ring with the silver pin., Please combine the black ring with the black pin, and the gray ring with the silver pin.
Outlet Corner (sq.)
25.4
Depth H (mm)
14
Dimensions S2 (mm)
21
Dimensions S1 (mm)
41
Outside Diameter D1 (phi mm)
58 (socket part)
Dimention D2 (phi mm)
50 (spigot)
Overall Length L (mm)
450
Weight (g)
2.8
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ABP8ZL-4121TP 57856881 239.99 SGD
Shipped after 2018-03-01
ADD TO CART

Related Products