Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Size Weight (g) Overall Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Weight (g) Overall Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 70, 70 200, 200   1PC 1 M25-10X12 57857606 16.99 SGD
In stock
- 210, 210 270, 270   1PC 1 M25-17X19 57857685 23.99 SGD
In stock
- 145, 145 245, 245   1PC 1 M25-13X17 57857651 19.99 SGD
In stock
- 50, 50 175, 175   1PC 1 M25-8X10 57857581 15.99 SGD
In stock
- 110, 110 220, 220   1PC 1 M25-12X14 57857642 17.99 SGD
In stock
- 155, 155 245, 245   1PC 1 M25-14X17 57857667 19.99 SGD
In stock
- 26, 26 150, 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M25-5.5X7 57857563 15.99 SGD
In stock
- 26, 26 150, 150   1PC 1 M25-6X7 57857572 15.99 SGD
Shipped after 2018-01-25
- 350, 350 315, 315   1PC 1 M25-22X24 57857721 33.99 SGD
In stock
- 410, 410 355, 355   1PC 1 M25-23X26 57857737 38.99 SGD
Shipped after 2018-01-25
- 460, 460 360, 360   1PC 1 M25-24X27 57857746 39.99 SGD
Shipped after 2018-01-26
- 280, 280 310, 310 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 M25-19X22 57857703 28.99 SGD
Shipped after 2018-01-24
Minus 100, 100 220, 220   1PC 1 M25-10X14 57857624 18.99 SGD
Shipped after 2018-01-26
- 74, 74 200, 200   1PC 1 M25-11X13 57857633 17.99 SGD
In stock
- 270, 270 310, 310   1PC 1 M25-17X21 57857676 28.99 SGD
Shipped after 2018-01-23
- 340, 340 310, 310   1PC 1 M25-21X23 57857712 32.99 SGD
Shipped after 2018-01-23
- 72, 72 200, 200   1PC 1 M25-10X13 57857615 17.99 SGD
Shipped after 2018-01-25
- 275, 275 310, 310   1PC 1 M25-19X21 57857694 29.99 SGD
Shipped after 2018-01-25
- 50, 50 175, 175   1PC 1 M25-8X9 57857597 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle
5
From Japan
On 2017-12-04 21:37:46
According to JIS standard, unless M8 nut is 13 mm, it can not be turned. Both mouth wrench, glasses wrench and socket (hexagon) were all arranged with KTC. I will use KTC for placing large torques or places where I can lick.
This review is about item#57857633.
Maintenance of automobiles
5
From Japan
On 2017-09-07 19:38:50
When replacing the plug of a car, I bought it for the desorption of a bolt that needs an offset in the narrow place where normal ratchet etc etc does not enter (when replacing plug of Subaru car). Very easy to use and satisfying.
This review is about item#57857642.
Used for car maintenance
5
From Japan
On 2017-02-13 15:06:57
I think that there is no problem with this size up to 45 ° long. For any size larger than this, it may be more straightforward to put in force.
This review is about item#57857667.
work
5
From Japan
On 2015-10-31 22:42:46
KTC is thin and light, is strong and easy to use.
This review is about item#57857642.
Bicycle maintenance
5
From Japan
On 2015-10-24 15:13:17
I like this length and angle very much.
This review is about item#57857581.
Car maintenance
5
From Japan
On 2015-08-12 18:07:19
General glasses wrench, neither unavailable nor impossible. Since it is a manufacturer tool, it can be used with confidence.
This review is about item#57857606.
Oil change
5
From Japan
On 2015-07-21 14:44:49
Safe and easy to use
This review is about item#57857624.
Maintenance of farm equipment
5
From Japan
On 2014-05-28 21:43:53
It is replenishment of the glasses wrench lost by the set item. It is good because the manufacturer's goods are cheap and can be bought from one. If there are things you want with a tool, I will check again.
This review is about item#57857667.

Related Products