Buy more than* S$200* and get FREE SHIPPING

INSERT CHANGEABLE FLAT RATCHET SCREWDRIVER OFFSET TYPE

4.00 (1)
Caution
Please note to operate the right and left switch lever correctly, to avoid damages and idling. We do not supply the main unit alone., Please note to operate the right and left switch lever correctly, to avoid damages and idling. We do not supply the main unit alone., Please note to operate the right and left switch lever correctly, to avoid damages and idling. We do not supply the main unit alone., Please note to operate the right and left switch lever correctly, to avoid damages and idling. We do not supply the main unit alone., Please note to operate the right and left switch lever correctly, to avoid damages and idling. We do not supply the main unit alone., Please note to operate the right and left switch lever correctly, to avoid damages and idling. We do not supply the main unit alone.
2015 Trusco Published Pages
2 0417
2014 TRUSCO Published Page
2-0405
Gear Teeth Number
16
Bits
Cross No.2 overall length 22mm 1 co
Weight (g)
60
Overall Length (mm)
108.5
TRUSCO Part Number
373-7519
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 RM32 57857764 22.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Car maintenance
4
From Japan
On 2017-05-02 15:55:55
Although there is no place of active yet, it will be effective in narrow places such as the back of the instrument panel.
This review is about item#57857764.

Related Products