Buy more than* S$200* and get FREE SHIPPING

Ratchet Wrenches Set

4.00 (1)
Caution
* The joint section is weak against shocks, so be careful not to input excessive power, * The joint section is weak against shocks, so be careful not to input excessive power, * The joint section is weak against shocks, so be careful not to input excessive power, The joint section is weak against shocks, so be careful not to input excessive power, * The joint section is weak against shocks, so be careful not to input excessive power, * The joint section is weak against shocks, so be careful not to input excessive power, * The joint section is weak against shocks, so be careful not to input excessive power, The joint section is weak against shocks, so be careful not to input excessive power
Number of Items
5, 5
Weight (g)
660, 660
Set Contents
Ratchet wrench (double-headed type swing type) MR1 over 0810F / 1012F / 1214F / 1315F / 1417F, Ratchet wrench (double-headed type swing type) MR1-0810F / 1012F / 1214F / 1315F / 1417F
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 TMR105 57857791 409.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of work machine
4
From Japan
On 2016-05-26 19:17:54
It's easy to use now, but what about the future?
This review is about item#57857791.

Related Products