Buy more than* S$200* and get FREE SHIPPING

EXTRA-LONG RATCHET BOX END WRENCH

5.00 (3)
Caution
* The joint section is weak against shocks, so be careful not to input excessive power, * The joint section is weak against shocks, so be careful not to input excessive power, * The joint section is weak against shocks, so be careful not to input excessive power, * The joint section is weak against shocks, so be careful not to input excessive power, * The joint section is weak against shocks, so be careful not to input excessive power, * The joint section is weak against shocks, so be careful not to input excessive power
2015 Trusco Published Pages
2 0249
2014 TRUSCO Published Page
2-0242
...see all>
Product Options
ADD TO CART
Head Width (mm) Weight (g) Overall Length (mm) Dimension (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Head Width (mm) Weight (g) Overall Length (mm) Dimension (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
23.5,28 284 405 15 383-8111 1PC 1 MR15L-15F 57857931 83.99 SGD
Shipped after 2018-02-27
22,26.5 256 395 14 383-8102 1PC 1 MR15L-14F 57857922 83.99 SGD
Shipped after 2018-02-26
20.5,25 224 380 13 383-8099 1PC 1 MR15L-13F 57857913 83.99 SGD
Shipped after 2018-02-26
26,30.5 370 435 17 383-8129 1PC 1 MR15L-17F 57857947 90.99 SGD
Shipped after 2018-02-26
15.5,21 135 315 10 383-8072 1PC 1 MR15L-10F 57857895 71.99 SGD
Shipped after 2018-02-26
19,23.5 188 350 12 383-8081 1PC 1 MR15L-12F 57857904 67.99 SGD
Shipped after 2018-02-26
28.5,34 451 460 19 383-8137 1PC 1 MR15L-19F 57857956 109.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Vehicle maintenance.
5
From Japan
On 2017-09-01 03:01:00
It is accessible to a narrow place and it is easy to use at the highest. It is truly KTC.
This review is about item#57857895.
Machine maintenance
5
From Japan
On 2017-03-12 15:06:04
It is awesome if you can not reach it. I wish I had no head swing, but ...
This review is about item#57857913.
Car maintenance
5
From Japan
On 2013-04-25 22:37:03
15 is used. I will use it for an auto tensioner of a foreign car. Recent automobiles have a lot of auto tensioners, unless it is long, no torque can be applied. Also, without a ratchet, swinging is difficult and difficult.

Related Products