Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Handy Remover

3.00 (2)
Purpose
Removing of car lining., Removing of car lining., Removing of car lining., To remove trim panel in car
Weight (g)
31, 31
Height (mm)
72.5, 72.5
Overall Length (mm)
180, 180
Width (mm)
30, 30
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AP201-C 57857974 14.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
We can not use it for ever as we can add enough to use other company's tools ordered at the same time
1
From Japan
On 2014-04-12 20:59:55
If we arrived in 5 days after placing an order we never posted here. I was amazed at KTC because he was out of breath or was planning to go through the grand trading business. It seems that the long-established companies in Kyoto nowadays are like this.
This review is about item#57857974.
Stripping lining
5
From Japan
On 2013-07-26 19:59:05
Although I have also used handy remover, this tip is thinner and more durable. We require 5 days for delivery, but we recommend purchasing good ones with plenty of time.
This review is about item#57857974.

Related Products